WERA 056345 840/1ZBO SECURITY BIT HEX 5/25 EXTRA TOUGH
840/1 Z Tamper-Proof Hex-Plus BO Bit
See technical informationReferences
Wera:05056345001
Rubix:2517834
EAN:4013288038579

Product details : WERA 056345 840/1ZBO SECURITY BIT HEX 5/25 EXTRA TOUGH
Tough viscous Wera bits for hexagon socket screws and universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. Hexagon socket BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws.
Strengths
For socket head screws
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 5 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 4.22 excl. VAT
/ Each
£ 5.06 incl. VAT
- Delivery usually within ( 5 ) days