EP.1 - Standard Series 1 bits for Phillips® screws
Imprint | Phillips |
---|---|
Imprint size | PH1 |
Logistic Weight | 11 g |
---|---|
Packaged dimensions (D x W x H) | 55x10x10 mm |
Package weight | 11 g |
Imprint | Phillips |
Imprint size | PH1 |
Length | 50 mm |
Finishing | Satin/Chrome |
Usually arrives within 14 working days