ISS MHD06M07 IMPACT SOCKETS ALLEN/MALE HEX 3/8 STANDARD 7MM
Male Hexagon Driver
See technical informationReferences
Impact Socket Supplies:MHD06M07
Rubix:248A1754

Product details : ISS MHD06M07 IMPACT SOCKETS ALLEN/MALE HEX 3/8 STANDARD 7MM
- For the insertion (low torque) /removal of free-running fasteners.
- The seal on rusted or glued fasteners must be broken before attempting removal with these tools.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 7 mm |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 7.83 excl. VAT
/ Each
£ 9.40 incl. VAT
- Usually arrives within 14 working days
