References
Draper Expert:36819
Rubix:382A1738
Manufacturer :36819
EAN:5010559368198

Product details : DRAPER EXPERT 36819 TELESCOPIC BYPASS RATCHET ACTION LOPPERS
Loppers with hardened and tempered non-stick coated blades. Manufactured from flat tubular aluminium with extendable handles and soft grips. The handles extend from 510mm to 695mm by depressing a button on the handles.
Technical specifications
Attributes
| Length | 695 mm |
|---|---|
| Diameter | 45 mm |
| Model | gbls/expg |
| Weight | 1470 g |
Show UNSPSC/ECL@SS
£ 41.44 excl. VAT
/ Each
£ 49.73 incl. VAT
- Delivery usually within ( 7 ) days
