References
Draper:27745
Rubix:390A3690
Manufacturer :27745
Product details : DRAPER 27745 10X11 FLEXIBLE RATCHET RING SPANNER
This Draper HI-TORQ® metric double flexible head ratchet ring spanner is forged from chrome vanadium steel that is hardened, tempered, fully polished and mirror chrome plated for corrosion protection. Both ring ends have a 180° flex head and 90-tooth ratchet mechanism, and the 4° movement enables use in tight spaces. The 12-point HI-TORQ® delivers maximum leverage by transferring torque to the flats and preventing slipping or damage to the fastener.
Technical specifications
Attributes
| Length | 150 mm |
|---|
Show UNSPSC/ECL@SS
£ 11.08 excl. VAT
/ Each
£ 13.30 incl. VAT
- Delivery usually within ( 7 ) days


