References
Draper:23649
Rubix:390A3526
Manufacturer :23649





Product details : DRAPER 23649 12V3/8IN SQDRIVE RATCHET WREN KIT
Part of the 12V interchangeable multi-tool battery system. This 12V 3/8" Sq. Dr. cordless ratchet features forward/reverse, trigger switch with lock, LED worklight and battery charge indicator. Compact and lightweight design. Includes two 12V 1.5Ah Li-ion batteries and fast charger. Supplied with a heavy-duty large open mouth tool bag.
Technical specifications
Attributes
| Square drive adapter | 3/8' '' |
|---|---|
| Model | 23649 |
| Weight | 700 g |
Show UNSPSC/ECL@SS
£ 131.25 excl. VAT
/ Each
£ 157.50 incl. VAT
- Delivery usually within ( 7 ) days
