Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
58151005 725L/5-3/8DR RATCHET INSERT TOOL 9X12
58151005 725L/5-3/8DR RATCHET INSERT TOOL 9X12
Ratchet Insert Tool
References
stahlwille:
58151005
rubix:
244A0757
ean:
4018754136520
Technical specifications
Square drive adapter
3/8
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 58151005 725L/5-3/8DR RATCHET INSERT TOOL 9X12
Strengths
•Reversible
30 teeth
Technical specifications
Attributes
Logistics dimensions (L x W x H)
30
x
60
x
100
mm
Logistic Weight
164
g
Square drive adapter
3/8
''
Diameter
27.5
mm
Weight
164
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.77
excl. VAT
/
Each
£
147.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WERA 073640 BITCHECK 30 ZYKLOP MINI 1 31PC
FACOM R.180PB 1/4IN FLEXIBLE HEAD RATCHET
GEDORE 7687230 7412-02 RECTANGULAR REVERSIBLE RATCHET HEAD 1/2 SE 9X1
FACOM RATCHET HEAVY DUTY 3/4 INCH SQUARE DRIVE K.149
FACOM S.360 1/2IN TWIST HANDLE RATCHET
FACOM SOCKET NJ.13A
FACOM EXTENSION NG.210A
GEDORE 1/2REVERSERATCHET 1993U-20SK
GEDORE 36X41MM RATCH PODGER 29 36X41
FACOM SL.161 1/2IN PEAR-HEAD RATCHET
BRITOOL EXPERT 1/2 INCH SD ROUND HEAD RATCHET
"STAHLWILLE 13111030 1/2""SD QRN FINE TOOTH RATCHET"
FACOM SOCKET NG.55A
FACOM SXL.171PB SXL-171PB EXTENDED LOCKING RATCHET
FACOM ACTUATOR S.151R