References
Draper:37531
Rubix:382A1841
Manufacturer :37531
EAN:5010559375318

Product details : DRAPER 37531 22MM SINGLE OPEN ENDED SPANNER
Forged from chrome vanadium steel with head angle set at 15°. Raised collar around jaw. Hardened, tempered and black phosphate finish. Especially suitable for use in areas where chemicals and chrome plate can give off poisonous fumes.
Technical specifications
Attributes
| Opening | 22 |
|---|---|
| Length | 194 mm |
| Type | open-end wrench |
| Finishing | phosphate |
| Diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 1.74 excl. VAT
/ Each
£ 2.09 incl. VAT
- Delivery usually within ( 7 ) days
