59 - Metric straight polygon wrenches
Opening | 12X13 |
---|---|
Length | 165 mm |
Logistic Weight | 72 g |
---|---|
Packaged dimensions (D x W x H) | 8x22x162 mm |
Package weight | 72 g |
Opening | 12X13 |
Length | 165 mm |
Weight | 40 g |
Finishing | Satin/Chrome |
Type | Box Wrench |
Usually arrives within 14 working days