DRAPER 78642 TORQUE WRENCH 1/2IN SQ DR 30 - 210NM

Draper

See technical information

References

Draper:78642
Rubix:208A3568
Manufacturer :78642
brand logo

Technical specifications

Opening1/2 in sq. drive
Typetorque wrench

Product details : DRAPER 78642 TORQUE WRENCH 1/2IN SQ DR 30 - 210NM


Easy to use torque wrench. The click-type operation and micrometer adjustment allow the user to apply the correct torque when required. The torque value range is 30 - 210Nm. Clockwise right-hand thread torque application only. Supplied in a blow mould case.

Technical specifications


Attributes
Opening1/2 in sq. drive
Typetorque wrench
£ 41.75 excl. VAT
/ Each
£ 50.10 incl. VAT
  • Delivery usually within ( 7 ) days