References
Draper:44956
Rubix:382A3058
Manufacturer :44956
EAN:5010559449569

Product details : DRAPER 44956 200MM SQUARE FILE& HANDLE
High carbon steel, hardened and tempered with soft grip handles incorporating hang hole. Improved tooth profile for increased performance.
Technical specifications
Attributes
| Shape | square |
|---|---|
| Length | 200 mm |
| Handle | with |
| Type of cut | second cut |
| Section | 6 x 6 mm |
Show UNSPSC/ECL@SS
£ 4.25 excl. VAT
/ Each
£ 5.10 incl. VAT
- Delivery usually within ( 7 ) days
