References
Bahco:4-186-04-2-0
Rubix:401A4520
EAN:7311518021191

Documents
Product details : BAHCO 4-186-04-2-0 4 SLIM TAPER SAW FILE
For sharpening all types of saw with fine universal teething
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces triangular single cut, edges single cut tapering towards the tip
Industry pack unhandled
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces triangular single cut, edges single cut tapering towards the tip
Industry pack unhandled
Strengths
Slim Taper Saw Files Second Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Shape | triangular |
| Length | 100 mm |
| Handle | without |
| Type of cut | second |
| Section | 100x6 mm |
Show UNSPSC/ECL@SS
£ 5.10 excl. VAT
/ Each
£ 6.12 incl. VAT
- Delivery usually within ( 14 ) days
