• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,453)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,722)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,212)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,420)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,847)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Saws, cutters, files
  5. Files and scrapers
  6. File
  7. NOGA DEBURRING SCRAPER T120

NOGA DEBURRING SCRAPER T120

Double Ended Scraper

See technical information

References

Noga:T120
Rubix:225427
brand logo
brand logo

Product details : NOGA DEBURRING SCRAPER T120


Strengths

Works best on fine edges on all materials
Double end scraper for longer tool life
Can be locked in required
position

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 16.32 excl. VAT
/ Each
£ 19.58 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

BAHCO 2-302-18-2-0 18CM 3 SQUARE NEEDLE FILE CUT2ECLIPSE BEARING SCRAPER 200MM 2588VALLORBE LP1560-6-2 PRECISION FILE HALF ROUND 6 CUT 2VALLORBE LA2401-160-2 NEEDLE FILE PILLAR 16CM CUT 2GEDORE 133 F-250 ENGINEERS FLAT SCRAPER 250MMFACOM PAM.B250EMA FLAT FILE 250MM BTRD CUT HANDLROEBUCK NEEDLE FILE 16CM THREE SQUARE DIAMOND 880047ROEBUCK ENGINEERS FILE 12 FLAT SMOOTH 2370 0BAHCO 1-102-08-3-0 8IN PILLAR FILE CUT 3ROEBUCK ENGINEERS FILE 200MM SQUARE SECOND 879984VIKAN 40093 STAINLESS STEEL HAND SCRAPER 100MM BLUEBAHCO 3-331-14-1-0 141/2ROUND PANSAR BLADECUT1BAHCO 2-300-14-0-0 14CM HAND NEEDLE FILE CUT 0BAHCO 1-230-08-2-2 8IN ROUND WITH HANDLE CUT 2ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 200MM 829040
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap