DRAPER 04758 D20 SPEAKER KIT

Draper

See technical information

References

Draper:04758
Rubix:381A6334
Manufacturer :04758
EAN:5059482053269
brand logo

Technical specifications

Number of compartments3

Product details : DRAPER 04758 D20 SPEAKER KIT


This three-piece wireless speaker set is part of the D20 multi-tool, interchangeable battery system. The versatile and durable D20 20V speaker is designed to connect wirelessly to mobile devices and, when paired, will auto-link to stream music. The speaker also has an auxiliary port for MP3 player compatibility and a USB port for charging mobile devices. The set includes a D20 20V Li-ion battery and a D20 20V Li-ion battery charger, each of which can be used with any of the D20 products. D20 interchangeable battery system allows you to combine one battery with any of the tools within the D20 series.

Technical specifications


Attributes
Number of compartments3
£ 81.65 excl. VAT
/ Each
£ 97.98 incl. VAT
  • Delivery usually within ( 7 ) days