Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Kit
STANLEY TOOL ROLL 1-93-601
STANLEY TOOL ROLL 1-93-601
12 pocket tool roll
References
stanley:
1-93-601
rubix:
1536432
ean:
3253561936012
Technical specifications
Number of compartments
1
l
Material
Heavy Duty 600 Denier Fabric
See all Specifications
Product details
Technical specifications
Product details : STANLEY TOOL ROLL 1-93-601
Manufactured from 600 denier fabric with 12 pockets to hold tools and equipment. Dimensions L x H x W 410 x 400 x 170mm.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
30
x
220
x
320
mm
Package weight
391
g
Number of compartments
1
l
Material
Heavy Duty 600 Denier Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.39
excl. VAT
/
Each
£
10.07
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 4750FB5A TOOL ORGANIZER 273X168X50MM
FACOM NYLON ROLL N.38A-6F
KNIPEX 001955S6LE POUCH FOR 3 PLIERS EMPTY 330MM
FLUKE C35 SOFT METER CASE
KNIPEX 001992V02LE KNIPEX ROLL-UP CASE FOR TWEEZERS 90MM
FLUKE C33 SOFT METER CASE
FACOM NYLON ROLL N.38A-12C
NOGA MAG BASE DG1030 DG1030/DG1033
KNIPEX 001958LE TOOL BAG EMPTY 615MM
KNIPEX 001955S8LE KNIPEX POUCH FOR 3 PLIERS EMPTY 330MM
FLUKE H5 ELECTRICAL TESTER HOLSTER (T5)
TECHNICS PT150 KICK STAND TOOL POUCH
KNIPEX 001941LE TOOL ROLL BAG EMPTY 450MM
FACOM SH-BAG1SLS SLS SKYHOOK POUCH WITH 3 SUPPORTS
KNIPEX 001955S4LE TOOL ROLL FOR PLIERS WRENCH 340MM