References
Draper:40449
Rubix:382A2359
Manufacturer :40449
EAN:5010559404490





Product details : DRAPER 40449 20V CORDLESS FIXING KIT
Draper Storm Force® 20V cordless fixing kit. Supplied with 20V combi drill, 20V 1/4" hex impact driver, 20V SDS+ rotary hammer drill, 2 x 2.0Ah li-ion batteries, 1 x 4.0Ah li-ion battery and charger. All stored in a 440mm hard bottom tool bag for easy transportation and storage.
Technical specifications
Attributes
| Material | hard bottom tool bag |
|---|---|
| Colour | blue |
Show UNSPSC/ECL@SS
£ 381.25 excl. VAT
/ Each
£ 457.50 incl. VAT
- Delivery usually within ( 7 ) days
