WERA 004003 8003A RATCHET ZYKLOP 1/4 DRIVE METAL PUSH
8003 A Zyklop Metal Ratchet with Push-Through
See technical informationSee documentsReferences
Wera:05004003001
Rubix:2527423
EAN:4013288174017






Documents
Product details : WERA 004003 8003A RATCHET ZYKLOP 1/4 DRIVE METAL PUSH
Zyklop metal ratchet with push-through square. Slim design for work in even very confined spaces. The dual ratchet teeth design makes a 76 fine-pitched toothing out of 38 robust teeth that allows a return angle of only 4.7°. Very simple direction change by actuating the non-detachable push-through square, for the first time also with secure socket locking function. Forged, full metal ratchet (chrome-molybdenum steel) for particularly high robustness and long service life.
Strengths
Extremely slim ratchet with long lever
Return angle of only 4.7°
Absolutely smooth switchover of the non-detachable push-through square
Secure socket locking
Return angle of only 4.7°
Absolutely smooth switchover of the non-detachable push-through square
Secure socket locking
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 141 mm |
| Weight | 129 g |
Show UNSPSC/ECL@SS
£ 54.72 excl. VAT
/ Each
£ 65.66 incl. VAT
- Delivery usually within ( 5 ) days