References
Facom:NG.210A
Rubix:1239908
EAN:3148516582324



Product details : FACOM EXTENSION NG.210A
NG.A - 1 1/2" drive - impactextensions
- For your safety, use the impact extensions with the appropriate rings and pins.
- For your safety, use the impact extensions with the appropriate rings and pins.
Technical specifications
Attributes
| Logistic Weight | 5657 g |
|---|---|
| Packaged dimensions (D x W x H) | 252x85x85 mm |
| Package weight | 5657 g |
| Square drive adapter | 1''1/2 '' |
| Length | 250 mm |
| Diameter | 86 mm |
Show UNSPSC/ECL@SS
£ 255.64 excl. VAT
/ Each
£ 306.77 incl. VAT
- Delivery usually within ( 14 ) days
