GEDORE 3/4 SQ DRIVE RATCHET 3293 U-2


Reversible ratchet-3293 you

References
gedore:3293 U-2
rubix:113A7571
manufacturer :6278600
ean:4010886627860
brand logo
brand logo
Technical specifications
Square drive adapter3/4 ''
Length510 mm
See all Specifications

Product details : GEDORE 3/4 SQ DRIVE RATCHET 3293 U-2


Reversible ratchet 3/4" Especially for working in confined spaces Acc. to DIN 3122, ISO 3315 With disc change, fine-toothed and robust Return angle 7.2 degrees For hand-operated sockets and accessories with square drive as per DIN 3120 - D 20, ISO 1174 with locking pin GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Logistic Weight1435 g
Square drive adapter3/4 ''
Length510 mm
FinishingChromed
Weight1435 g
Show UNSPSC/ECL@SS
£ 163.59 excl. VAT
/ Each
£ 196.31 incl. VAT
  • Usually arrives within 14 working days