References
Draper Expert:52679
Rubix:80003260
Manufacturer :52679



Product details : DRAPER EXPERT 52679 ADJUSTABLE WRENCH 150MM
Crescent - type wrenches manufactured from chrome vanadium steel hardened and tempered with black phosphate finish, polished profile and jaws. Jaws offset at 22°. The 150, 200, 250 and 300mm sizes have a graduated scale on the fixed jaws. Suitable for use in areas where chemicals and chrome plate can give off poisonous fumes.
Technical specifications
Attributes
| Opening | 24 mm |
|---|---|
| Length | 150 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 37.21 excl. VAT
/ Each
£ 44.65 incl. VAT
- Delivery usually within ( 7 ) days
