BAHCO 1949Z-3/4-7/8 OPEN RING WRENCH
Pipe wrenches, inch dimensions, with chrome-plated finish
See technical informationReferences
Bahco:1949Z-3/4-7/8
Rubix:133A5471
EAN:7314151055530

Product details : BAHCO 1949Z-3/4-7/8 OPEN RING WRENCH
Ring end angle 15° for knuckle clearance or better grip
Suitable for tube tightening in auto and plumbing environments applications
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: DIN 3118
Suitable for tube tightening in auto and plumbing environments applications
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: DIN 3118
Strengths
Imperial Double End Offset Flare Nut Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Opening | 3/4x7/8 |
| Length | 220 mm |
| Type | hose wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 35.92 excl. VAT
/ Each
£ 43.10 incl. VAT
- Delivery usually within ( 14 ) days
