References
Facom:116.100
Rubix:80004995
EAN:3148511338209



Product details : FACOM WRENCH 116.100
116 – Monkey wrenches with tenons and sliding jaws
- For side-hole nuts.
- Removable tenons.
- Movable jaw simply slides. The lock on the nut is obtained by self-locking.
- The wrenches are equipped with 2 sets of easily interchangeable tenons.
- Capacity: 0 to 200 mm.
- Finish: Satin chrome-plated body; phosphate tenons.
- For side-hole nuts.
- Removable tenons.
- Movable jaw simply slides. The lock on the nut is obtained by self-locking.
- The wrenches are equipped with 2 sets of easily interchangeable tenons.
- Capacity: 0 to 200 mm.
- Finish: Satin chrome-plated body; phosphate tenons.
Technical specifications
Attributes
| Logistic Weight | 885 g |
|---|---|
| Packaged dimensions (D x W x H) | 360x90x15 mm |
| Package weight | 885 g |
| Opening | 100 |
| Length | 360 mm |
| Type | hook spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 148.72 excl. VAT
/ Each
£ 178.46 incl. VAT
- Delivery usually within ( 14 ) days
