GEDORE 32MMVDEOPENENDSPANER VDE 894 32
Single Open Ended Spanner
See technical informationSee documentsReferences
Gedore:VDE 894 32
Rubix:118A2370
Manufacturer :6574920
EAN:4010886657492
Documents
Product details : GEDORE 32MMVDEOPENENDSPANER VDE 894 32
VDE Single open ended spanner 32 mm GEDORE vanadium steel 31CrV3 VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Jaw set at 15°
Technical specifications
Attributes
| Opening | 32 |
|---|---|
| Length | 280 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 30.94 excl. VAT
/ Each
£ 37.13 incl. VAT
- Delivery usually within ( 8 ) days

