References
Draper Expert:55693
Rubix:382A4309
Manufacturer :55693
EAN:5010559556939

Product details : DRAPER EXPERT 55693 DEEP OFFSET RING SPANNER 18 X 19MM
Draper Expert HI-TORQ® ring ends cranked at 15°, except Stock Nos. 55703 to 55708 which are bi - hexagon. Long pattern forged from chrome vanadium steel, hardened, tempered, chrome plated and fully polished throughout. on header card; 6 x 7 - 20 x 22mm. Polybag with barcode label; 21 x 23 - 55 x 60mm.
Technical specifications
Attributes
| Opening | 18 x 19 mm |
|---|---|
| Length | 320 mm |
| Type | open-end wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.50 excl. VAT
/ Each
£ 7.80 incl. VAT
- Delivery usually within ( 7 ) days
