Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 01190008 1/4 INCH DRIVE X 8MM CROW RING SPANNER
STAHLWILLE 01190008 1/4 INCH DRIVE X 8MM CROW RING SPANNER
440 series CROW-RING spanners
References
stahlwille:
01190008
rubix:
2018478
ean:
4018754149094
Technical specifications
Opening
8
Length
23.8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 01190008 1/4 INCH DRIVE X 8MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
13
x
24
mm
Logistic Weight
11
g
Opening
8
Length
23.8
mm
Weight
11
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.07
excl. VAT
/
Each
£
61.28
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
BAHCO 894M-110 OPEN END WRENCH
MELFORM MEL T 39 3/8IN DIA X 8IN LONG TOMMY BAR
BAHCO 2M-24-27 RING WRENCH
GEDORE 40 34-36 HOOK SPANNER
GEDORE C SPANNER WITH PIN 40 Z 30-32
GEDORE OPEN END SPANNER 6 3/4X7/8AF
GEDORE 1963716 7118 36MM OPEN END FITTING
BAHCO 8070V ADJUSTABLE WRENCH 1000V 6IN
ROEBUCK RING SPANNER A/F 7/16 X 1/2
BAHCO 1950MZ-3/8 3/8IN CROWFOOT ADJUSTABLE
BAHCO 1RM-21 RATCHET COMBI SPANNER
FACOM METRIC OPEN END WRENCH 12 X 13MM - SAFETY LOCK SYSTEM
GEDORE 19MM SH COMBIWRENCH 534 19
ROEBUCK COMBINATION WRENCH SPANNER OPENING 27MM 865275
STAHLWILLE 18X21 MM DBL END RING SPANNER 41051821