STAHLWILLE 40063535 3.5MM SMALL DOE SPANNER ELEC
ELECTRIC 12 Double open-ended wrenches, small
See technical informationSee documentsReferences
Stahlwille:40063535
Rubix:2018337
EAN:4018754018680



Documents
Product details : STAHLWILLE 40063535 3.5MM SMALL DOE SPANNER ELEC
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x11x70 mm |
|---|---|
| Logistic Weight | 5 g |
| Opening | 3.5 |
| Length | 70 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.89 excl. VAT
/ Each
£ 11.87 incl. VAT
- Usually arrives within 14 working days
