ELORA 58930 11/16 RATCHET COMBI SPANNER

Draper

See technical information

References

Elora:58930
Rubix:382A4597
Manufacturer :58930
EAN:5010559589302
brand logo

Product details : ELORA 58930 11/16 RATCHET COMBI SPANNER


Open end set at 15°. ELO-Drive ring end manufactured with 72 teeth ratcheting mechanism - only 5° movement required to turn fastener, especially useful in confined spaces. Forged from chrome vanadium steel, hardened, tempered and matt chrome plated.

Technical specifications


Attributes
£ 21.74 excl. VAT
/ Each
£ 26.09 incl. VAT
  • Delivery usually within ( 7 ) days