References
Draper Expert:03909
Rubix:390A3737
Manufacturer :03909
Product details : DRAPER EXPERT 03909 REVERS RATCHET SPANNER 19MM BLK
This 19mm Draper Expert HI-TORQ® metric reversible ratchet combination spanner is manufactured from hardened and tempered chrome vanadium steel, with black electroplating for corrosion protection. The 100-tooth ratchet enables 3.6° movement and the open end is set at 15°, making the spanner ideal for use where there’s limited space. The ring end is 12-point Draper Expert HI-TORQ®, providing a superior grip; with Draper Draper Expert HI-TORQ®, the spanner grips the flats of the fastener rather than the corners. This gives more grip while transmitting more torque to the nut or bolt and prevents damage to the corners by spreading the load across the flats. The reversible feature allows change in torque direction without the need to remove the spanner.
Technical specifications
Attributes
| Length | 246 mm |
|---|
Show UNSPSC/ECL@SS
£ 20.75 excl. VAT
/ Each
£ 24.90 incl. VAT
- Delivery usually within ( 7 ) days

