BAHCO 41RZ-7/16 RATCHET WR. LOCKING FLEX HEAD

Bahco

See technical information
References
Bahco:41RZ-7/16
Rubix:401A4761
Manufacturer :41RZ-7/16
EAN:7314150359004
brand logo

Product details : BAHCO 41RZ-7/16 RATCHET WR. LOCKING FLEX HEAD


Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
5° ratchet action angle
Ratchet swivel head in 180° with fixed steps in every 15°
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 3318 and DIN 3113

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 24.94 excl. VAT
/ Each
£ 29.93 incl. VAT
  • Delivery usually within ( 14 ) days