References
Draper:60210
Rubix:382A4664
Manufacturer :60210
EAN:5010559602100

Product details : DRAPER 60210 300MM HAND FILE-SECOND (6)
With one safe edge. Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 300 mm |
| Handle | without |
| Type of cut | second cut |
Show UNSPSC/ECL@SS
£ 49.17 excl. VAT
/ Each
£ 59.00 incl. VAT
- Delivery usually within ( 7 ) days
