BAHCO 3-331-14-1-0 141/2ROUND PANSAR BLADECUT1
Half Round Pansar Blade
See technical informationSee documentsReferences
Bahco:3-331-14-1-0
Rubix:401A4511
EAN:7311518020750

Documents
Product details : BAHCO 3-331-14-1-0 141/2ROUND PANSAR BLADECUT1
For work in sheet metal, such as car bodies and refrigerators
For filing concave surfaces
Also, in soft materials, where a high material removal rate and a smooth finish is required
Provided with holes for holder screws
14" blade fits holder 9-462
Surface convex and milled with curved teeth
Shape: half-round, parallel edges
The convex side is milled with curved teeth
Type of cut: 1 = bastard
Packing: Single sleeve pack
For filing concave surfaces
Also, in soft materials, where a high material removal rate and a smooth finish is required
Provided with holes for holder screws
14" blade fits holder 9-462
Surface convex and milled with curved teeth
Shape: half-round, parallel edges
The convex side is milled with curved teeth
Type of cut: 1 = bastard
Packing: Single sleeve pack
Strengths
Pansar® Milled Tooth Half-Round Blades Bastard Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Shape | half-round |
| Length | 350 mm |
| Handle | without |
| Section | 36x4,5 mm |
Show UNSPSC/ECL@SS
£ 35.75 excl. VAT
/ Each
£ 42.90 incl. VAT
- Delivery usually within ( 14 ) days
