FACOM TRI.MD200EMA TRIANG FILE SCD CUT 200MM HAND
TRI.MDEMA-Semi-soft triangular files fitted
See technical informationReferences
Facom:TRI.MD200EMA
Rubix:388A8798
EAN:3148518601580




Product details : FACOM TRI.MD200EMA TRIANG FILE SCD CUT 200MM HAND
TRI.MDEMA-Semi-soft triangular files fitted
- Hand triangular files.
- Double size on the 3 faces.
- Presentation: ergonomic plastic sleeves (resistant to the most aggressive workshop solvents).
- E [mm]: 15 L [mm]: 200 [g]: 210. Model: TRI.MD200EMA:
- Hand triangular files.
- Double size on the 3 faces.
- Presentation: ergonomic plastic sleeves (resistant to the most aggressive workshop solvents).
- E [mm]: 15 L [mm]: 200 [g]: 210. Model: TRI.MD200EMA:
Applications
Recommended for steel, cast iron, brass and hard plastics roughing work.
Technical specifications
Attributes
| Logistic Weight | 193 g |
|---|---|
| Packaged dimensions (D x W x H) | 325x28x25 mm |
| Package weight | 193 g |
| Shape | triangular |
| Length | 200 mm |
| Handle | with |
| Type of cut | - double size on the 3 faces. |
| Section | 15 mm |
Show UNSPSC/ECL@SS
£ 13.01 excl. VAT
/ Each
£ 15.61 incl. VAT
- Delivery usually within ( 14 ) days
