References
Draper:60202
Rubix:382A4657
Manufacturer :60202
EAN:5010559602025

Product details : DRAPER 60202 150MM HAND FILE-BASTARD (12)
With one safe edge. Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 150 mm |
| Handle | without |
| Type of cut | bastard size |
| Section | 12 mm |
Show UNSPSC/ECL@SS
£ 36.58 excl. VAT
/ Each
£ 43.90 incl. VAT
- Delivery usually within ( 7 ) days
