BAHCO 1-170-06-2-2 6IN 3 SQUARE WITH HANDLE CUT 2

ERGO™ Engineering Three Square Files Bastard/Second/Smooth Cut

See technical informationSee documents
References
Bahco:1-170-06-2-2
Rubix:016871
EAN:7311518003715
brand logo
Technical specifications
Shapetriangular
Length150 mm
Handlewith
See all Specifications
Documents

Product details : BAHCO 1-170-06-2-2 6IN 3 SQUARE WITH HANDLE CUT 2


File handle developed according to the scientific ERGO™ process. For the de-burring and filing of corners and holes, moulds and hollow surfaces. Flat, tapered edges are suitable for flat surfaces. Shape: equilateral triangle, the point tapered. Double cut. Cuts: 1 = bastard, 2 = semi-sweet, 3 = sweet.

Strengths

Maximum comfort with minimum effort thanks to ergonomic design|Comfortable two-component handle provides excellent grip|Tapered surfaces are well-suited to flat filing

Technical specifications


Attributes
Logistic Weight115 g
Shapetriangular
Length150 mm
Handlewith
Type of cutsecond
Section11 mm
Show UNSPSC/ECL@SS
£ 10.42 excl. VAT
/ Each
£ 12.50 incl. VAT
  • Delivery usually within ( 14 ) days