References
Bahco:1-106-10-1-0
Rubix:401A4572
EAN:7311518019310

Documents
Product details : BAHCO 1-106-10-1-0 10 OBERG CUT FILE
Oberg cut gives a high removal rate and smooth surface finish on most materials
Useful for all flat filing
Shape: edges and surfaces parallel
Type of cut: 1 = bastard
Surfaces single cut, bastard, with chip breaking teeth, one edge single cut
High removal rate
Industry pack unhandled
Useful for all flat filing
Shape: edges and surfaces parallel
Type of cut: 1 = bastard
Surfaces single cut, bastard, with chip breaking teeth, one edge single cut
High removal rate
Industry pack unhandled
Strengths
Engineering Oberg Cut Flat Hand Files Bastard Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Shape | flat |
| Length | 254 mm |
| Handle | without |
| Type of cut | bastard |
| Section | 254x25 mm |
Show UNSPSC/ECL@SS
£ 15.08 excl. VAT
/ Each
£ 18.10 incl. VAT
- Delivery usually within ( 14 ) days
