FACOM PHILLIPS BIT EP.204
EP.2 – Series 2 standard bits for Phillips® screws
See technical informationReferences
Facom:EP.204
Rubix:1238566
EAN:3148510240848



Product details : FACOM PHILLIPS BIT EP.204
EP.2 – Series 2 standard bits for Phillips® screws
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x10x10 mm |
| Package weight | 12 g |
| Length | 32 mm |
| Imprint size | 4 |
| Imprint | phillips (ph) |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
- Delivery usually within ( 14 ) days
