FACOM PHILLIPS BIT ENP.203
ENP.2 - Series 2 impact bits for Phillips® screws
See technical informationReferences
Facom:ENP.203
Rubix:1238526
EAN:3148510239033



Product details : FACOM PHILLIPS BIT ENP.203
ENP.2 - Series 2 impact bits for Phillips® screws
- For use with self-tapping screwdrivers.
- 5/16" drive - 7.94 mm.
- Presentation: burnished.
- For use with self-tapping screwdrivers.
- 5/16" drive - 7.94 mm.
- Presentation: burnished.
Applications
For use with self-tapping screwdrivers.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Packaged dimensions (D x W x H) | 32x8x8 mm |
| Package weight | 11 g |
| Length | 32 mm |
| Imprint size | ph3 |
| Imprint | phillips (ph) |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
- Delivery usually within ( 14 ) days
