BAHCO 66IM/10C-1 10PCS IMPACT BIT SET 50MM

Bahco

See technical information

References

Bahco:66IM/10C-1
Rubix:401A6511
Manufacturer :66IM/10C-1
EAN:7314150450732
brand logo

Product details : BAHCO 66IM/10C-1 10PCS IMPACT BIT SET 50MM


For Phillips, Pozidriv and TORX® screws
Includes 10 bits
50 mm: T20 x3, T25 x3, T30 x2, T40 x2
Sturdy bits for heavy duty applications
Impact bits are suitable for impact drivers
TORX bits are colour-coded for easy tip size identification
Designed for long-term use, the torsion zone can effectively spread the force concentration
It absorbs torque peaks, avoiding premature wear and tear and improving service life
High performance alloy steel
Manganese phosphate finish
1/4" hex drive bits, DIN 3126, ISO 1173, style E 6.3
Soft plastic holder with safety lock belt clip
In transparent small box

Technical specifications


Attributes
£ 27.62 excl. VAT
/ Each
£ 33.14 incl. VAT
  • Delivery usually within ( 14 ) days