References
Draper:64347
Rubix:382A5345
Manufacturer :64347
EAN:5010559643479

Product details : DRAPER 64347 100MM 6.0MM P.SLOT.S/D BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Imprint size | 6mm |
| Imprint | flat |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 7 ) days
