References
Draper:64296
Rubix:382A5319
Manufacturer :64296
EAN:5010559642960

Product details : DRAPER 64296 2PC 75MM 5.5MM P.SLOT.S/D.BIT
Chrome vanadium steel hardened, tempered with a shot blasted finish.
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Imprint size | 5.5mm |
| Imprint | flat |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.91 excl. VAT
/ Each
£ 2.29 incl. VAT
- Delivery usually within ( 7 ) days
