ETORM.6 – Series 6 standard bits for Torq Set® screws
Length | 50 mm |
---|---|
Imprint size | 6 mm |
Logistic Weight | 11 g |
---|---|
Packaged dimensions (D x W x H) | 50x10x10 mm |
Package weight | 11 g |
Length | 50 mm |
Imprint size | 6 mm |
Finishing | Satin/Chrome |
Usually arrives within 14 working days