Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
BAHCO 6709M-6 SOCKET 1/4
BAHCO 6709M-6 SOCKET 1/4
1/4" Square Drive Socket Drivers for Hex Head Screw
References
bahco:
6709M-6
rubix:
042535
ean:
7314151830687
Technical specifications
Length
36
mm
Imprint size
6
See all Specifications
Product details
Technical specifications
Product details : BAHCO 6709M-6 SOCKET 1/4
Strengths
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
Logistic Weight
20
g
Length
36
mm
Imprint size
6
Imprint
Hex / Allen
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.91
excl. VAT
/
Each
£
8.29
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7809M-7 SOCKET 1/2
WERA 060035 855/4Z BIT PZ2/89 EXTRA TOUGH
FACOM HEXAGON.BLADE AMZ.H6
WERA 056240 800/1TZ BIT SLOTTED 1.6/8/25 EXTRA TOUGH TORSION
BAHCO 7993T0190 19MM SOCKET
ROEBUCK 01436 NUT SETTERS MAGNETIC 12 X 50MM
FACOM ES.133 STANDARD BITS 1/4 SERIES 1SLOTTED HEAD SCREWS L 25 MM 3
FACOM HEXAGON BIT EH.210
ROEBUCK 01434 NUT SETTERS MAGNETIC 11 X 50MM
WERA 072072 851/1Z BIT PH2/25 EXTRA TOUGH
BAHCO 70S/H10 5XBITS HEX 10X30 MM 5/16
GEDORE 699 L BIT HOLDER 1/4 LONG
"BAHCO 7809M-4 4MM X 1/2"" SOCKET FOR HEX HEAD SCREWS"
FACOM ES.002,5 BIT ES.002 5
STANLEY 0-65-490 FATMAX SCREWDRIVER 1/4 INCH X 125 BIT ADAPTOR