References
Facom:AMZ.TX30-40
Rubix:271A1607
EAN:3148510087801

Product details : FACOM AMZ.TX30-40 SCREWDRIVER BLADE
AMZ - Reversible blades
- Interchangeable blade hex 1/4".
- Length: 28 mm
- Handle's length: 28 mm
- Presentation: chrome-plated
- Interchangeable blade hex 1/4".
- Length: 28 mm
- Handle's length: 28 mm
- Presentation: chrome-plated
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x10x10 mm |
| Package weight | 45 g |
| Length | 175 mm |
| Imprint size | 30-40 |
| Imprint | torx profile |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
- Delivery usually within ( 14 ) days
