FACOM TORX BIT EX.250L

EX.2 - Series 2 standard bits for Torx® screws

See technical information
References
Facom:EX.250L
Rubix:1238739
EAN:3148510258263
brand logo
Technical specifications
Length70 mm
Imprint size50
Imprinttorx profile
See all Specifications

Product details : FACOM TORX BIT EX.250L


EX.2 - Series 2 standard bits for Torx® screws
-compliant with TORX® specifications.
- For manual screwing.
- 5/16" drive - 7.94 mm.

Technical specifications


Attributes
Logistic Weight29 g
Packaged dimensions (D x W x H)70x8x8 mm
Package weight29 g
Length70 mm
Imprint size50
Imprinttorx profile
Finishingsatin/chrome
Show UNSPSC/ECL@SS
£ 10.67 excl. VAT
/ Each
£ 12.80 incl. VAT
  • Delivery usually within ( 14 ) days