References
Draper:64322
Rubix:382A5335
Manufacturer :64322
EAN:5010559643226

Product details : DRAPER 64322 2PC 75MM 5.0MM HEX S/D.BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Imprint size | 5 mm |
| Imprint | hex / allen |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.91 excl. VAT
/ Each
£ 2.29 incl. VAT
- Delivery usually within ( 7 ) days
