References
Draper:67006
Rubix:382A5695
Manufacturer :67006
EAN:5010559670062

Product details : DRAPER 67006 100MM T30 S/D.BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Imprint size | t30 |
| Imprint | torx profile |
| Square | 6.35 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 7 ) days
