FACOM ES.133 STANDARD BITS 1/4 SERIES 1SLOTTED HEAD SCREWS L 25 MM 3
ES.1 - Standard Series 1 bits for slotted screws
See technical informationReferences
Facom:ES.133
Rubix:395A5298
EAN:3148510246109



Product details : FACOM ES.133 STANDARD BITS 1/4 SERIES 1SLOTTED HEAD SCREWS L 25 MM 3
ES.1 - Standard Series 1 bits for slotted screws
- For manual screwing.
-1/4" drive - 6.35 mm.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Packaged dimensions (D x W x H) | 25x6x6 mm |
| Package weight | 4 g |
| Length | 25 mm |
| Imprint size | 0,5x3 |
| Imprint | flat |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
- Delivery usually within ( 14 ) days
