References
Draper:66885
Rubix:382A5669
Manufacturer :66885
EAN:5010559668854

Product details : DRAPER 66885 T45 TX-STAR IMPACT BIT
8mm hexagon shank bits suitable for use with Stock Nos. 22322 and 81519 Impact Screwdriver Sets.
Technical specifications
Attributes
| Length | 35 mm |
|---|---|
| Imprint size | t45 |
| Imprint | torx profile |
| Square | 8 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 3.66 excl. VAT
/ Each
£ 4.39 incl. VAT
- Delivery usually within ( 7 ) days
