References
Draper:63945
Rubix:390A2201
Manufacturer :63945

Product details : DRAPER 63945 HEX INSERT BIT 2MM 1/4IN HEX 25MM PACK OF 2
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | 2mm |
| Imprint | hex / allen |
| Square | 6.35 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 1.00 excl. VAT
/ Each
£ 1.20 incl. VAT
- Delivery usually within ( 7 ) days
