FACOM EXRP.130 EXP.1 - STANDARD BITS SERIES 1 FOR TAMPER RESISTANT TOR
EXRP.1 – Standard Series 1 bits for Torx Plus® tamper-resistant screws
See technical informationReferences
Facom:EXRP.130
Rubix:80112502
EAN:3148518088947



Product details : FACOM EXRP.130 EXP.1 - STANDARD BITS SERIES 1 FOR TAMPER RESISTANT TOR
EXRP.1 – Standard Series 1 bits for Torx Plus® tamper-resistant screws
- Conform to Torx Plus® tamper-resistant specifications.
- For manual screwing.
-1/4" drive - 6.35 mm.
- Conform to Torx Plus® tamper-resistant specifications.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Packaged dimensions (D x W x H) | 25x6x6 mm |
| Package weight | 5 g |
| Length | 25 mm |
| Imprint size | ipr20 |
| Imprint | torx profile |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
- Delivery usually within ( 14 ) days
